Order Entry
Switzerland
ContactUsLinkComponent
Temperature loggers, ECOLOG TP2
Temperature loggers, ECOLOG TP2
Catalog # ELPR800446
Supplier:  ELPRO-BUCHS
undefined
Temperature loggers, ECOLOG TP2
Catalog # ELPR800446
Supplier:  ELPRO-BUCHS

Specifications

  • Messbereich:
    T: –35…+55 °C
  • Datenspeicher - Anzahl der Messwerte:
    64000
  • Schnittstelle:
    RS232
  • Bezeichnung:
    Temperature logger, ECOLOG TP2, two channel for EX zone 1
  • Seq:
    02
  • Modell:
    ECOLOG TP2-Ex
  • Batterielebensdauer:
    1,5 years
  • Alarm:
    External on DB15, and alarm display on LCD screen (programmable)
  • Batterien:
    One lithium battery, 3,6 V
  • Display:
    LCD
  • Speicher-Intervalle:
    1 min
  • Sensor:
    2×Pt100 sensors
  • B×T×H:
    110×85×35 mm
  • Genauigkeit:
    ±0,3 °C (–99,9…500 °C);
    ±0,5 °C (500,1…550 °C);
    ±0,6 °C (–200...–100 °C)
  • VE:
    1

Specifications

About this item

ECOLOG TP2 is a two channel data loggers for the measurement of temperature. These loggers suitable for foodstuff applications. It has desired time interval (from every 1 second to every 3 hours).

  • Low battery warning
  • Direct connection to printer for alarm protocol and status
  • High and low resolution selectable
  • Pt100 sensors of –200 to +550 °C with four wire system

Having thermoplastic ABS mount, keypad have four keys: reset alarm, step by step data or alarm display, printout data/alarm.

PC software elproLOG ANALYZE for all communication, reprogramming, display, statistics and printout.

Certifications: IP 52 rated protection class.

Probes

Product Information