Anion exchange HPLC column, Dionex™, DNAPac™ PA200
DION063000
: DIONEX
- Säulenform:Analytisch
- Ø int.:4,00 mm
- Partikelgröße:8 µm
- Max. Druck:4000 psi
- Länge:250 mm
- pH-Bereich:2,5 - 12,5
- Temperaturlimit:85 °C
- VE:1
These are strong anion exchange columns developed to provide unsurpassed high resolution analysis and purification of synthetic oligonucleotides.
- Improved resolution and throughout
- Resolution of oligonucleotide linkage and stereoisomers