Test tube racks
19 mm, 48 (4×12), 228×98×90 mm
Katalognr. SEMA0074
Anbieter: SEMADENI
Direkt zu
Product Details & Documents
Test tube racks, made of wire, with white epoxy polyester coating.
- Good chemical resistance
- Good temperature resistance
- Easy to clean
Technische Daten
- Bohrung Ø:19 mm
- Anz. Bohrungen:48 (4×12)
- Seq:02
- B×T×H:228×98×90 mm



