Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
BCR® Flat Mop Covers, Polyester | Avantor

BCR® Flat Mop Covers, Polyester

40×12 cm (16×5"), Polyester knit/polyurethane foam, Non sterile, White, Stacked
Catalog # 77995-542
New Product
Supplier:   Berkshire
Fournisseur #:  FMCPET20
BCR® Flat Mop Covers, Polyester
Catalog # 77995-542
Supplier:  Berkshire
New Product
BCR® Flat Mop Covers, Polyester
BCR® Flat Mop Covers, Polyester

40×12 cm (16×5"), Polyester knit/polyurethane foam, Non sterile, White, Stacked

Price
$569.00
Log in pour la disponibilité
Case of 100
Product Details & Documents

Polyester flat mop covers are available in non sterile or sterile (irradiated) formats.

  • Abrasion-resistant polyester knit cleanroom fabric laminated to absorbent polyurethane foam

  • Laser cut to minimize fiber and particle release
  • 10 mm thickness provides cushioned surface for optimum conformance to uneven floors
  • High absorbency capacity
  • Compatible with a wide range of chemicals, disinfectants, and cleaners
  • Autoclavable and compatible with gamma and ETO sterilization

Choose from a variety of mop covers compatible with the BCR® all-in-one stainless steel mop cart system, each designed for efficient cleaning of floors, walls, and other large surfaces critical to the overall cleanliness of the production environment.

Certifications: ISO Class 3 – 8. Cleanroom Class 1 – 100000. EU Grade B/C/D. USP 797.

Spécifications
  • Color:
    White
  • Dimensions:
    40×12 cm (16×5")
  • Matière:
    Polyester knit/polyurethane foam
  • Packed:
    Stacked
  • Sterility:
    Non sterile
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.