Cell Strainers, Sterile
Cell strainer, 100 μm, Sterile, Yellow, Polypropylene, Bulk packed
77972-878
New Product
: 229486
Cell strainers for isolating single cells and removing debris or aggregate from cell suspensions.
- Can be used for many applications including isolating cells and removing clumps or debris
Hydrophilic treatment increases flow and reduces the effects of surface tension
Designed to universally fit most brands of 50 ml conical tubes
Extended lip on housing enables aseptic handling with forceps
- Sterility:Sterile
- Color:Yellow
- Désignation:Cell strainer, 100 μm
- Matière:Polypropylene
- Packaging:Bulk packed



