Cell Strainers, Sterile
Cell strainer, 70 μm, Sterile, White, Polypropylene, Bulk packed
Catalog # 77972-874
New Product
Supplier: CELLTREAT Scientific Products
Fournisseur #: 229484
Jump to:
Product Details & Documents
Cell strainers for isolating single cells and removing debris or aggregate from cell suspensions.
- Can be used for many applications including isolating cells and removing clumps or debris
Hydrophilic treatment increases flow and reduces the effects of surface tension
Designed to universally fit most brands of 50 ml conical tubes
Extended lip on housing enables aseptic handling with forceps
Spécifications
- Sterility:Sterile
- Color:White
- Désignation:Cell strainer, 70 μm
- Matière:Polypropylene
- Packaging:Bulk packed
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



