Mounting Medium With DAPI - Aqueous, Fluoroshield, Abcam
- L'article nécessite un contrôle de la température pour le stockage et la livraison avec des frais supplémentaires. Il n'est pas éligible au retour pour des raisons de sécurité et de qualité. Tenez compte des exigences avant d'acheter.
- Return Policy
Product Details & Documents
DAPI mounting medium (previously called Fluoroshield Mounting Medium With DAPI) is an aqueous anti-fade mounting medium designed to preserve fluorescence when imaging tissues and cell samples. - Cited in over 325 publications - Suitable for immunohistochemistry (IHC), immunocytochemistry/immunofluorescence (ICC/IF) and more - Contains 84% water, 0.0002% 4',6-Diamidino-2-phenylindole dihydrochloride
- Preservative: 0.09% Sodium azide Constituents: 84% Water, 0.0002% 4',6-Diamidino-2-phenylindole dihydrochloride
Caution: All products are FOR RESEARCH USE ONLY. PRODUCTS ARE NOT FOR USE IN DIAGNOSTIC OR THERAPEUTIC PROCEDURES. Customer is granted a limited use non-exclusive licence for its own internal research. Any control manufacturer supplies with a Product is limited to use only to validate the relevant Product. By using the Product, Customers agree not to attempt to reverse engineer or otherwise perform any compositional, structural, functional or other analyses directed to learning the methodology, formulae, sequences, processes, make-up or production of any of the Products or portions thereof.
Spécifications
Spécifications
- Désignation:Mounting Medium With DAPI - Aqueous, Fluoroshield
- Taille:20 ml
- Cat. No.:ABCA_AB104139-20ML
- Storage temperature:Store at +4°C.



