Eclipse™ Standard Surface Pipette Tips
Bevel, 200 µl, -, 49.7 mm, Jaune/clair, Universal pipettes, 960/pack, 9600/case, 10 packs/case
77871-152
: Labcon
: 1030-260-000-9
Labcon's Eclipse™ standard surface pipette tips are made of high-quality, 100% pure virgin medical grade polypropylene. The resin is pre-tested to ensure no extractables are present.
Uniquely engineered to fit most popular brands of pipettes
- Versatile design for various lab applications, featuring bevel point, extended, graduated, ultrafine tips, and more
- Tip sizes range from 10µl to 1250µl
- Pure USP Class VI, naturally hydrophobic resins provide high-quality tip uniformity
- Sterile tips guarantee the highest sterility assurance level of 10⁻⁶
- Made in USA
Labcon resins are pre-tested to ensure no extractables, PFAS, or other compounds are present.
All tips undergo continuous lot testing to ensure precision and consistent performance in Labcon in-house physical and biological testing labs. Download certificates by lot number at labcon.com/certificates. View tip compatibility guides online at labcon.com/tipfits.
: PFAS-free, Endotoxin-free, ATP-free, RNase/Dnase-free, Low Trace Metals (<1 ppm).
- Volume:200 µl
- Longueur:49.7 mm
- Tip Color:Jaune/clair
- Packed:960/pack, 9600/case, 10 packs/case
- Sterile:-
- Tip Style:Bevel
- For Use With:Universal pipettes



