Eclipse™ Standard Surface Pipette Tips
Extended, Flextop, UltraFine, 1250 µl, -, 88.9 mm, Clear, Universal pipettes, 576/pack, 4608/case, 8 packs/case
Catalog # 77871-170
Supplier: Labcon
Fournisseur #: 1045-960-008-9
Jump to:
Product Details & Documents
Labcon's Eclipse™ standard surface pipette tips are made of high-quality, 100% pure virgin medical grade polypropylene. The resin is pre-tested to ensure no extractables are present.
Uniquely engineered to fit most popular brands of pipettes
- Versatile design for various lab applications, featuring bevel point, extended, graduated, ultrafine tips, and more
- Tip sizes range from 10µl to 1250µl
- Pure USP Class VI, naturally hydrophobic resins provide high-quality tip uniformity
- Sterile tips guarantee the highest sterility assurance level of 10⁻⁶
- Made in USA
Labcon resins are pre-tested to ensure no extractables, PFAS, or other compounds are present.
All tips undergo continuous lot testing to ensure precision and consistent performance in Labcon in-house physical and biological testing labs. Download certificates by lot number at labcon.com/certificates. View tip compatibility guides online at labcon.com/tipfits.
Certifications: PFAS-free, Endotoxin-free, ATP-free, RNase/Dnase-free, Low Trace Metals (<1 ppm).
Spécifications
- Volume:1250 µl
- Longueur:88.9 mm
- Tip Color:Clear
- Packed:576/pack, 4608/case, 8 packs/case
- Sterile:-
- Tip Style:Extended, Flextop, UltraFine
- For Use With:Universal pipettes



