Eclipse™ Standard Surface Pipette Tips
Product Details & Documents
Labcon's Eclipse™ standard surface pipette tips are made of high-quality, 100% pure virgin medical grade polypropylene. The resin is pre-tested to ensure no extractables are present.
Uniquely engineered to fit most popular brands of pipettes
- Versatile design for various lab applications, featuring bevel point, extended, graduated, ultrafine tips, and more
- Tip sizes range from 10µl to 1250µl
- Pure USP Class VI, naturally hydrophobic resins provide high-quality tip uniformity
- Sterile tips guarantee the highest sterility assurance level of 10⁻⁶
- Made in USA
Labcon resins are pre-tested to ensure no extractables, PFAS, or other compounds are present.
All tips undergo continuous lot testing to ensure precision and consistent performance in Labcon in-house physical and biological testing labs. Download certificates by lot number at labcon.com/certificates. View tip compatibility guides online at labcon.com/tipfits.
: PFAS-free, Endotoxin-free, ATP-free, RNase/Dnase-free, Low Trace Metals (<1 ppm).
Spécifications
- Volume:200 µl
- Longueur:49.7 mm
- Tip Color:Jaune/clair
- Packed:960/pack, 9600/case, 10 packs/case
- Sterile:-
- Tip Style:Bevel
- For Use With:Universal pipettes
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



