Compact Dot Matrix Printer
Printer paper, YDP50, 57×50 mm (10×)
Catalog # CA77870-886
Supplier: Sartorius
Fournisseur #: YDP50-PAPER
Jump to:
Product Details & Documents
Dot matrix printer for Sartorius balances.
Compact and robust design
- High printing speed
Acquisition and documentation of current measurement data.
Spécifications
- Désignation:Printer paper, YDP50, 57×50 mm (10×)
- Cat. No.:CA77870-886
- Height:70 mm
- Width:120 mm
- Depth:315 mm
- Weight:Net: 1 kg; Gross: 1.06 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



