Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Multi-Bucket System for Flat Mops | Avantor

Multi-Bucket System for Flat Mops

Multi-bucket system with polypropylene buckets (two 25 L), with utility handle and drip cap, 2×25 L (6.5 gal.)
Catalog # 77786-104
Supplier:   Contec
Fournisseur #:  2650U2PF
Multi-Bucket System for Flat Mops
Catalog # 77786-104
Supplier:  Contec
Multi-Bucket System for Flat Mops
Multi-Bucket System for Flat Mops

Multi-bucket system with polypropylene buckets (two 25 L), with utility handle and drip cap, 2×25 L (6.5 gal.)

Price
$2,769.20
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

The multi-bucket system is designed for use with Contec’s flat mops, offering flexibility, mobility, and easy customization for cleanroom cleaning. The system features two or three buckets in stainless steel or polypropylene.

  • Configurable with two or three buckets in stainless steel or polypropylene

  • Extendable front frame accommodates an additional bucket for added capacity
  • Quiet, locking casters ensure smooth movement and stability
  • Utility handle for easy transport of cleaning supplies
  • Integrated mop holders with mop brace for secure storage during transport
  • Hands-free mop removal tools are available for VertiKlean® MAX™ and QuickTask™ mop heads

The multi-bucket system is a flexible and customizable solution for cleanroom mopping, designed for use with Contec’s flat mops. Available in stainless steel or polypropylene, it can be configured with two or three buckets, with an extendable front frame to accommodate an additional bucket for increased capacity. Quiet, locking casters ensure smooth movement and stability, while a utility handle and an integrated mop holder provide easy transport and secure storage.

A hands-free mop removal tool is available for VertiKlean® MAX™ and QuickTask™ mop heads, enhancing efficiency. Compatible with Contec’s stainless steel downpress wringer for flat mops, the system is autoclavable at 121 °C for 30 minutes, making it ideal for sterilization in critical cleanroom environments.

Spécifications
  • Capacité:
    2×25 L (6.5 gal.)
  • Désignation:
    Multi-bucket system with polypropylene buckets (two 25 L), with utility handle and drip cap
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.