Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ECHO Cellcyte 3 Live Cell Imaging and Analysis

ECHO Cellcyte 3 Live Cell Imaging and Analysis

Cellcyte 3 Inverted imaging and analysis system, three-channel fluorescence, DAPI - EX: 395/25 EM:450/30;
GFP - EX:483/18 EM:525/25;
mCherry - EX:585/22 EM:625/40 (fluorescence options)
Catalog # 77775-232
Supplier:   DISCOVER ECHO INC.
Supplier #:  ECCC3233
ECHO Cellcyte 3 Live Cell Imaging and Analysis
Catalog # 77775-232
Supplier:  DISCOVER ECHO INC.
ECHO Cellcyte 3 Live Cell Imaging and Analysis

Cellcyte 3 Inverted imaging and analysis system, three-channel fluorescence, DAPI - EX: 395/25 EM:450/30;
GFP - EX:483/18 EM:525/25;
mCherry - EX:585/22 EM:625/40 (fluorescence options)

Price
Renseignez-vous sur le prix
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

Live cell imaging and analysis in real-time from within the incubator.

  • Enhanced phase contrast: High resolution and contrast rich transmission imaging mode
  • Fluorescence microscopy: Three channel (DAPI, GFP, mCherry) or four channel (DAPI, GFP, RFP, CY5) available
  • Open fanless design: easier accessibility and maintenance; uses convection to heat and circulate warm air, eliminating vibration and the formation of hot pockets
  • Acquisition software: Automated acquisition and user friendly image and data visualization software
  • Analysis software: Integrated real-time image analysis using smart algorithms
  • Analysis modules: Confluence, cell counting, apoptosis, cytotoxicity, transfection efficiency, reporter genes, immune cell cluster formations

The Cellcyte 3 is suitable for a variety of cell culture vessels and can support up to six wellplates (6 to 384 wells each) and T-series flasks. 8 TB internal storage. Additional storage can be added via external hard drives or through locally attached network drives. Ultra-bright LEDs with 50000 - hour lifespan.

5 MP Monochrome camera: increases field of view and resolution for fluorescence imaging
Operating conditions: (Imaging unit) 10 to 40 °C, RH up to 95%, (Controller unit) 20 to 40 °C
Illumination technique: Enhanced contour and fluorescence imaging (three or four fluorescence channels available)
Export formats: Movie (AVI), image (TIFF, PNG), data (CVS, XLXS)

Ordering information: To be completed with control unit and flask inserts, which are sold separately. Control unit with software (required option) - for device control and acquisition. Spheroid software (optional) - real time Spheroid imaging and analysis at 4X.

Delivery information: Supplied with Cellcyte 3 imaging unit, control unit, integrated monochrome camera for enhanced phase contrast and fluorescence imaging, and power supply.

Spécifications
  • Désignation:
    Cellcyte 3 Inverted imaging and analysis system, three-channel fluorescence
  • Illumination:
    DAPI - EX: 395/25 EM:450/30;
    GFP - EX:483/18 EM:525/25;
    mCherry - EX:585/22 EM:625/40 (fluorescence options)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.