Saturix C1E Enhanced Polyester/Cellulose Wipes
Product Details & Documents
These cleanroom wipes combine the versatility of a polyester/cellulose substrate with added strength, softness, and enhanced cleanliness. A special treatment further reduces ions, NVRs, and particulates, creating the highest level of cleanliness for a lint-free cleanroom wipe in its class.
- 55% cellulose/45% polyester
- Treated to remove impurities
- Ultra-low extractables and ion levels for a polyester/cellulose non-woven wipe
- Significantly lower in particles than other non-woven wipe fabrics
- Pure and clean; chemical residue-free
- Ideal for picking up aqueous spills
- All the advantages of a best-in-class poly/cell wipe with critical cleanliness
FG Cleanwipes CE1 products are designed to meet the rigorous demands of cleanroom environments, offering enhanced strength, softness, and cleanliness through their polyester/cellulose blend. Treated to reduce ions, non-volatile residues (NVRs), and particulates, they provide superior lint-free performance that is ideal for contamination-sensitive applications.
Their versatility makes them effective for cleaning critical surfaces in controlled environments. Offering enhanced cleanliness, their advanced treatment minimizes particulate release, ensuring optimal cleanliness. Their design combines strength and durability with softness for precision cleaning without damage.
Targeted industries and customers:
Pharmaceutical and Biotech: Critical for sterile manufacturing and cleanroom maintenance.
Electronics: Ensures contamination-free environments for semiconductor and electronics assembly.
Medical device manufacturing: Supports precision cleaning in compliance with stringent cleanliness standards.
These wipes are an essential tool for industries that prioritize contamination control and process efficiency.
Specifications
- Color:White
- Matière:Polyester/cellulose
- Packaging:150/bag, 18 bags/case
- W×L:12×12"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



