Poly liner Bags for Solid Waste Container
Disposable poly liner bags, Yellow, Polyethylene, 5 L (1.5 gal), Open end, 45.72×35.56 mm (18×14"), 45.72 mm (18"), 0.05 mm, 8.5 lbs.
77677-238
: SWC-B250Y
Disposable poly bags made specifically to fit bench top solid waste container.
- Capacité:5 L (1.5 gal)
- Color:Yellow
- Désignation:Disposable poly liner bags
- Longueur:45.72 mm (18")
- L×l:45.72×35.56 mm (18×14")
- Matière:Polyethylene
- Épaisseur:0.05 mm
- Closure:Open end
- Weight:8.5 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



