Poly liner Bags for Solid Waste Container
Disposable poly liner bags, Red, Polyethylene, 5 L (1.5 gal), Open end, 45.72×35.56 mm (18×14"), 45.72 mm (18"), 0.05 mm, 5.4 lbs.
Catalog # 77677-232
Supplier: CP Lab Safety
Fournisseur #: SWC-B100R
Jump to:
Product Details & Documents
Disposable poly bags made specifically to fit bench top solid waste container.
Spécifications
- Capacité:5 L (1.5 gal)
- Color:Red
- Désignation:Disposable poly liner bags
- Longueur:45.72 mm (18")
- L×l:45.72×35.56 mm (18×14")
- Matière:Polyethylene
- Épaisseur:0.05 mm
- Closure:Open end
- Weight:5.4 lbs.



