VWR® Laboratory Compound Microscopes
Laboratory compound binocular microscope
Catalog # 77676-442
Supplier: VWR International
Jump to:
Product Details & Documents
This compound microscope is designed for advanced biology students, teachers, doctors, and lab technicians.
- Binocular head Siedentopf type 30° inclined, 360° rotating
- Trinocular head Siedentopf type 30° inclined 360° rotating (Light Split 100:0/20:80)
- Widefield high eyepoint eyepiece WF10×/20 mm
- With diopter adjustment on the left eyetube and rubber eyecups
- Reversed quadruple revolving nosepiece
- CCIS Plan Achromat objectives iASC PL 4×, 10×, 40× S, 100× S-Oil
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built in low position coaxial rackless stage (Right-hand control)
- Focusable Abbe condenser N.A. 1.25 with iris diaphragm and slot
- 3 W LED module
Every aspect of these microscopes contributes to making your daily work easier. The ergonomic shape of the stand and the comfortability of the different heads enables fatigue-free viewing for many hours.
Power supply: 100 to 240 V (cUL)
Delivery information: Includes immersion oil (5 ml), power cord, allen hexagonal key, thumb screw, vinyl dust cover, instruction manual.
Spécifications
- Désignation:Laboratory compound binocular microscope
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



