Masterflex® L/S® OEM Panel Mount Pump Drives
Product Details & Documents
Designed for easy integration into OEM designs wherever precision fluid handling is needed.
Precise flowrates up from 0.12 to 7600 ml/min depending on pump head (3 to 600 rpm)
Designed to accept a variety of Masterflex® L/S® Series pump heads
Dependable design features IP 66 Ingress protection for spray and wipe down cleanability
High efficiency brushless DC motor, CE rated for low electrical noise
I/O control features include analog speed control, direction, tach output, open head sensor alarm, and general alarm
Multichannel capability with dual channel pump head option
More than 20 tubing formulations to support chemical and compliance requirements
Customizable options available
Applications include Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management
L/S OEM panel mount drives are designed to incorporate Masterflex peristaltic pumping technology into OEM product designs. These models feature an IP 66 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability, and support full flow range up to 2 bar with most pump head options. Choose Easy-Load II for left to right flow paths, or choose High-Performance heads for same size and exit and higher viscosity. Speciality pumps heads are available for unique applications. Customized options and alternative designs available.
Accuracy: ±0.5%
Duty cycle: Continuous
Speed range: Variable
Current: 4,7 A
Drive IP rating: IP 66 (front panel)
Power: 24 V
Reversible motor: Yes
: UL 61010-1, CSA, CE (EN61010-1 Low Voltage, EN61326-1 EMC Directive, EN ICE 63000 ROSH Directive, EN809 Machinery Directive), ISO 9001.
: For use with Masterflex® L/S® Pump heads and pump tubing, sold separately.
: Includes pump drive, power and IO cable, pump heads sold separately.
Spécifications
- Débit maximal:2300 ml/min
- Puissance:24 VDC
- Désignation:L/S® OEM panel mount pump drive for L/S Easy-Load, pump heads, 0 - 10 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
- Hauteur:13.0 cm (5.1")
- Longueur:16.2 cm (6.4")
- Max. RPM:600 rpm
- Pump Head:Not included; 2 Pump heads accepted
- Width:14.3 cm (5.6")
- Matériau du boîtier:Anodized aluminum, stainless steel
- Cat. No.:MFLX77222-22
- Open-head sensor:Yes
- Warranty:Two-year
- No. of channels:1 or 2 (head not included)
- Remote I/O:0 - 10 V, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
- Pump series:L/S®
- Model:77222-22
- Drive:90 W BLDC
- Control type:Remote 0 - 10 V input
- Washdown capable:Yes
- Min. RPM:3
- No. of rollers:3 - 6 (pump head dependent)
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Replacement 25 pin I/O cable for panel mount pump systems (1 m)Replacement 25 pin I/O cable for panel mount pump systems (1 m)MFLX77222-92Log in pour la disponibilitéEach - $149.00
Informations sur le produit
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S® Cytoflow™ 2- Roller low shear pump head, 7600 ml/min max flowL/S® Cytoflow™ 2- Roller low shear pump head, 7600 ml/min max flowMFLX77253-0227600 ml/minLog in pour la disponibilitéEach - $2,060.00
Informations sur le produit
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S® Rigid PTFE-tubing pump head, 65 ml/min max flowL/S® Rigid PTFE-tubing pump head, 65 ml/min max flowMFLX77390-00665 ml/minLog in pour la disponibilitéEach - $1,700.00
Informations sur le produit
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S High-Performance Head for L/S High-Performance tubing, 3400 ml/min max flowL/S High-Performance Head for L/S High-Performance tubing, 3400 ml/min max flowMFLX77252-7233400 ml/minLog in pour la disponibilitéEach - $1,110.00
Informations sur le produit
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S® Standard pump head, size 24, 1700 ml/minL/S® Standard pump head, size 24, 1700 ml/minMFLX07024-2031700 ml/minLog in pour la disponibilitéEach - $433.00
Informations sur le produit
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flowL/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flowMFLX77200-3042300 ml/minLog in pour la disponibilitéEach - $1,090.00
Informations sur le produit
- Catalog #AvailabilityPrice
- Replacement 24 DC power cable with ground (1 m)Replacement 24 DC power cable with ground (1 m)MFLX77222-90Log in pour la disponibilitéEach - $149.00



