Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Pre-Pulled Glass Pipettes

Pre-Pulled Glass Pipettes

Pre pulled glass pipette, tip int.Ø: 2 µm, Borosilicate glass
Catalog # 77665-270
Supplier #:  TIP2TW1
Pre-Pulled Glass Pipettes
Catalog # 77665-270
Pre-Pulled Glass Pipettes
Pre-Pulled Glass Pipettes

Pre pulled glass pipette, tip int.Ø: 2 µm, Borosilicate glass

Price
$393.44
Log in for availability
Pack of 10
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

WPI can quickly supply your need for consistently sized, pre-pulled, glass, calibrated micropipettes. Tip Ø (int.Ø) range from 0.1 to 10 µm. Silanized Tips (Luer Shank) are available. Silanization waterproofs the glass to retard water when inserting into cell. This will not let the outside fluid run down the glass pipettes and get inside so easily.These glass needles are fabricated from Schott Duran borosilicate glass.

  • Schott Duran borosilicate glass pipettes

  • 0.5 µm and smaller int.Ø micropipettes include internal glass fiber for easy filling
  • Tip int.Ø tolerance ±20%
  • Short taper yields high strength
  • Nominal length ≈50 mm
  • Ext.Ø:Int.Ø = 1.33:1
  • Every glass pipette individually tested and inspected
  • Luer/silanized fitting
  • Glass ext.Ø: 1.0 mm thin wall
  • Micro tips with an int.Ø smaller than 1 µm have a filament
  • Also available: Plain tips, Luer/silanized tips, sample packages

Injection of dyes or proteins into cells, oocytes or other biomedical laboratory applications: WPI can quickly supply your need for consistently sized, pre-pulled, glass, calibrated micropipettes. Tip diameters (int.Ø ) range from 0.1 to 10 µm. Silanized Tips (Luer Shank) are available. Silanization waterproofs the glass to retard water when inserting into cell. This will not let the outside fluid run down the glass pipettes and get inside so easily.These glass needles are fabricated from Schott Duran borosilicate glass.

Ordering information: Calibrated Micropipettes can be purchased with plain shank or Luer fittings.

Packaging: Vacuum packed, 10 per package.

Specifications
  • Désignation:
    Pre pulled glass pipette, tip int.Ø: 2 µm
  • Matière:
    Borosilicate glass

Certains produits peuvent apparaître comme restreints

Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.

Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)

 

Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.