Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Needle Microprobes, High Temperature | Avantor

Needle Microprobes, High Temperature

Needle microprobe 29 gauge, 2 cm
Catalog # 77664-890
Fournisseur #:  MT-29/2HT
Needle Microprobes, High Temperature
Catalog # 77664-890
Needle Microprobes, High Temperature

Needle microprobe 29 gauge, 2 cm

Price
$322.32
Log in pour la disponibilité
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

When precise temperature measurements are required, WPI can provide you with a very accurate monitor and thermocouple microprobes. WPI monitors have both resolution and accuracy of 0.1 °C in the 0 to 50 °C range and are traceable to NIST standards, whereas other competitive electronic thermometers have an accuracy that is usually to 0.5 °C or worse. Furthermore, all our type T clinical probes are guaranteed accurate to 0.1 °C, due to our stringent wire standards. These are five times more accurate than competitive probes made with regular 'Special Limits' wire.

  • 0.125 s time constant
  • Not isolated
  • 200 °C max. temperature
  • 5' lead length
  • 29 gauge approximately 0.013"
  • Can be autoclaved at 135°

Features: Flexible Teflon microprobes are used for implantation in tissue, in spectrophotometer cuvettes, rectally in neonatal mice, in water baths, PCR thermal cyclers, etc. Also, measure animal rectal temperatures during surgical procedures and pyrogen testing or skin temperature measurement during exercise physiology studies.

Applications: Fast-response needle probes for instant readings in tissue, semisolids, liquids, very small specimens, powders and materials. Needle tip is sealed to ensure only stainless steel contacts specimen.

Probe Sterilization Methods: The needle microprobes and animal rectal probes are all designed to withstand sterilization by ETO gas and gluteraldehyde solution. Our flexible implantable microprobes are both ETO gas sterilizable and autoclavable.

Spécifications
  • Ø:
    2 cm
  • Désignation:
    Needle microprobe 29 gauge

Certains produits peuvent apparaître comme restreints

Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.

Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)

 

Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.