Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Microelectrode Holders

Microelectrode Holders

Microelectrode holder, size: 1.0 mm
  77664-644
Supplier #:  MEH2S10
Microelectrode Holders
  77664-644
Microelectrode Holders

Microelectrode holder, size: 1.0 mm

 
$172.22
   
Each
 
   
 

WPI™s microelectrode holder-half-cells couple fluid-filled glass micropipettes to high input impedance amplifiers. A Ag/AgCl pellet (or a silver wire) molded into the holder body provides stable potential. Electrical connection is made via male 2 mm pins or female 2 mm sockets. The pipette may be mounted axially or at right angles to the holder. Pipettes are held with screw-caps or rubber gaskets (without caps). Filling WPI microelectrode holders with electrolytes containing chloride results in stable electrode potential. Suitable electrolytes include KCl, NaCl and CaCl₂. Holders are supplied for standard WPI single capillary tubing of 1.0, 1.2, 1.5 and 2.0 mm ext.Ø. (Call WPI regarding custom designs for other glass diameter.) The holder style you select will depend on your experimental application, space, and instrumentation.

  • Male connector
  • Pellet half-cell
  • Male Luer
  • Screw cap

Electrical Connections and angle: Determine the required electrical connection on the holder: for example, if you wish to connect the holder to a 2 mm pin you should select a holder equipped with a 2 mm jack. Most WPI probes require a holder equipped with a 2 mm jack. Decide on the required alignment of the electrical connection: either in-line with the glass pipette, or at a right angle to it. Space considerations in your experimental setup and requirements imposed by other pieces of equipment typically determine which alignment is appropriate.
Rubber gasket vs Screw cap: Determine if you want to hold the glass pipette by a rubber gasket (e.g., MEH1S) or a screw-cap (e.g., MEH3S). Rubber gaskets offer easier insertion and removal of glass pipettes whereas screw-caps provide more secure mounts for micropipetters.

Pellet vs Wire: Choose a holder with either a silver wire or a silver/silver chloride pellet for the metal/liquid coupling. Silver/silver chloride pellets provide a more stable low-noise baseline which is important for low-noise DC recording. Pellets require the glass pipette and holder to be free of air bubbles to achieve a good connection. Silver wire holders are durable and are easier to use when the holder is equipped with a pressure port because the fluid in the pipette does not have to be filled to the top of the pipette to achieve a good electrical connection.
Pressure Port Choices: Choose a holder equipped with a pressure port only when you want to pressure inject liquid from the pipette. Two types of ports are available: 2.0 mm ext.Ø. and standard 'syringe-style' luer. The luer port is often recommended because it makes assembly and disassembly much easier. Quick-connect luer fittings for four common sizes of tubing (1/16", 3/32", 1/8", 5/32" int.Ø) are included with each luer-equipped holder.
Mounting on a Micromanipulator: Some non-WPI preamplifiers or headstages cannot be mounted on micromanipulators. In such cases, a holder equipped with a rod (e.g., MEH8) permits the holder to be conveniently mounted on a micromanipulator.

Delivery information: All holders are supplied for standard WPI single capillary tubing of 1.0, 1.2, 1.5 and 2.0 mm ext.Ø.

 
  • Désignation:
    Microelectrode holder, size: 1.0 mm

Certains produits peuvent apparaître comme restreints

Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.

Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)

 

Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.