Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Stereo Zoom Microscopes

Stereo Zoom Microscopes

Includes pair of 10× eyepieces and eyeguards
  77662-626
Supplier #:  501352
Stereo Zoom Microscopes
  77662-626
Stereo Zoom Microscopes

Includes pair of 10× eyepieces and eyeguards

 
$2,958.68
   
Each
 
   
 

These microscopes offer stereo viewing with ample working distance when used with the long working distance (LWD) option. The long working distance (LWD) option on a trinocular microscope shows nearly the same scene on the screen as the viewer sees in the eyepieces.

  • Advanced optics
  • Trinocular version available
  • Perfect for a boom stand or articulating arm

This third-generation stereo microscope, PZMIII, is an ideal tool for tissue dissection, cell injection, specimen manipulation, electrode inspection, and many other applications that require a magnified, stereo viewing and ample working distance. It offers the leading brand’s quality and performance at an affordable price. Advanced optics provide the sharpest image that can only be found among the best of this class. It is superior to many stereo microscopes costing almost twice as much.

Zooming is achieved by a spring-loaded knob that is smooth and effortless. The compact size and light weight make it more stable and easily manipulated on the boom stand. A specially designed photo/video module is used in the trinocular version of the microscope (PZMTIII) for photo, video, or digital imaging. In addition, an extensive list of optional accessories is available that can make the PZMIII suitable for almost any bio-research applications requiring a stereo microscope.

The PZMTIII trinocular version of this microscope offers a true trinocular view. Both eyepieces and the trinocular ports are active all the time. There is no need for the right eye piece to switch off. The left eye piece dims slightly, and the right eye piece is 50/50.

Applications include: Tissue dissection, cell injection, specimen manipulation, electrode inspection.

Field of view: Ø 34 mm - 5 mm
Binocular tube: Inclined 45°
Interpupillary distance: Adjustable 47 to 70 mm
Diopter adjustment: ±5 diopter (both eyepiece tubes)
Microscope body: Rotatable 360°

 
  • Includes:
    Includes pair of 10× eyepieces and eyeguards
  • Cat. No.:
    77662-626
  • Zoom lens:
    0,67× - 4,5×
  • Weight:
    23 lbs.
  • Working distance:
    100 mm
Accessories

 

  •  
    Description
     
     
  • 77661-638
    Ring light adapter for PZMIII series, to be mounted to microscope body
       
    Each - $53.72

 

  •  
    Description
     
     
  • 77662-642
    Coupler CCD camera 0.5× for C-mount
       
    Each - $754.24

 

  •  
    Description
     
     
  • 77662-628
    Fan Post Stand with 76 mm Focus Mount for PZMIII series, 335×305 mm (13.1×12") base, vertical post 39 cm (15.4"), shipping weight 10 lbs.
       
    Each - $939.14

Certains produits peuvent apparaître comme restreints

Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.

Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)

 

Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.