Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Vannas Spring Scissors

Vannas Spring Scissors

Vannas spring scissors, 8 cm (3.5"), German steel, 5 mm, Angled, 0.1 mm
Catalog # 77662-260
Supplier #:  500260-G
Vannas Spring Scissors
Catalog # 77662-260
Vannas Spring Scissors

Vannas spring scissors, 8 cm (3.5"), German steel, 5 mm, Angled, 0.1 mm

Price
$587.76
Log in pour la disponibilité
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Vannas scissors are specialized spring scissors designed for precision cutting and often used by scientific researchers.

  • Stainless steel and Premium German steel

They are named after the Swedish scientist Gunnar Vannas who invented them in the 1940s. Compared with other spring scissors, vannas scissors are distinguished by their delicate, thin, sharp tips. The slender, pointed tips allows for precise cutting with minimal damage to surrounding tissues. Manufactured with surgical grade stainless steel, these scissors are durable and resistant to corrosion.

Vannas scissors are popular choice for researchers in fields that require precision cutting, such as biology, neuroscience, and microsurgery.

Common applications include:
Microdissection of small organisms, such as insects or embryos
Preparation of small tissue samples for histological analysis
Cutting thin sections of cells/tissues for viewing under a microscope
Preparation of brain slices for electrophysiological studies
Dissection of small neural circuits
Preparation of brain tissue for imaging or analysis

Spécifications
  • Désignation:
    Vannas spring scissors
  • Longueur:
    8 cm (3.5")
  • Matière:
    German steel
  • Curvature:
    Angled
  • Tip Size:
    0.1 mm
  • Blade Length:
    5 mm

Certains produits peuvent apparaître comme restreints

Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.

Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)

 

Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.