Micro-Touch® Micro-Thin™ Nitrile Examination Gloves
Product Details & Documents
Nitrile, powder-free, medical exam glove with a thin film formulation for excellent tactile sensitivity.
Thin nitrile formulation offers excellent tactile sensitivity
- Textured surface for sure handling of materials and instruments
- Smart packaging
- 300 gloves per box reduces restocking
Offering heightened sensitivity, this non-sterile glove is made with a thinner formulation to provide excellent tactile sensitivity and dexterity, suitable for a variety of clinical procedures, including palpating veins and starting IVs. The nitrile formulation also provides exceptional comfort, fit, and feel. The textured surface of the glove promotes sure handling of materials and instruments. Designed to provide specialized protection, this glove has been tested against chemotherapy drugs and is food handling compliant.
Certifications: ASTM D6319, CE 0493, medical device regulation (EU) 2017/745 class I, FDA21 CFR 177-2600-US food contact approved, food type: rubber, ISO 9001 and 13485.
Packaging: Gloves are packaged 300 pieces per dispenser, ten dispensers per box.
Spécifications
- Glove Color:Blue
- Taille du gant:S
- Longueur:230 mm (9.1")
- Powdered/Powder-free:Powder-free
- Palm thickness:2.4 mil
- Disposable / reusable:Disposable
- Ambidextrous/Hand-specific:Ambidextrous
- Latex/Latex-free:Latex-free
- Cuff length:Standard
- Sterility:Non sterile
- ASTM No.:D6319
- Finger thickness:3.9 mil
- Cat. No.:75839-358
- Food contact approved:+
- Cuff style:Beaded
- FDA regulated:+
- Finish:Textured fingers
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



