Pressure Sensor Transmitters
Pressure sensor transmitter, 7.5 psi
Catalog # MFLX19406-66
Supplier: PENDOTECH
: 30827316
Jump to:
Product Details & Documents
The enhanced PendoTECH® pressure sensor transmitter connects seamlessly to the PendoTECH pressure sensor, delivering a 4 to 20 mA signal linear with pressure. It maintains its convenient DIN rail mounting design for easy installation and integration into bioprocess systems.
- The PTR features an alarm output function with a dry contact relay output
- The PTR supports the digital communication protocol of modbus TCP
- It has a convenient DIN rail mounting design for easy integration
Two model options are available to deliver optimal performance based on pressure range. For lowest-pressure applications, the PTR 7.5 psi (MFLX19406-66) has a default 4 to 20 mA range of –11.5 to +7.5 psi. For higher pressure applications, the PTR 75 psi (MFLX19406-67) supports the full pressure range –11.5 to +75 psi.
: Selecting the narrowest range that meets the application requirements achieves better accuracy and repeatability. See data sheet for additional details.
Spécifications
- Désignation:Pressure sensor transmitter, 7.5 psi



