VWR® UV Transilluminators
VWR® UV transilluminator, 302 nm, 115 V, 21×26 cm
Catalog # 77627-820
Supplier: VWR International
Jump to:
Product Details & Documents
The VWR® UV transilluminator offers high-performance gel viewing in a modern, compact housing.
- Hinged, UV-blocking safety cover
- Scratch-resistant viewing surface
- Adjustable UV intensity
The VWR® UV transilluminator features a large, scratch-resistant viewing surface that is evenly illuminated by four high-powered 14 W UV tubes. UV intensity is fully adjustable using the control knob. The long-lasting filter glass ensures a 302 nm mid-range output ideal for gels stained with ethidium bromide, SYBR green, and red stains. Models are available with either 115 or 230 V input.
Spécifications
- Longueur d'onde:302 nm
- Désignation:VWR® UV transilluminator
- Dimensions:21×26 cm
- Electrical:115 V
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



