Cubis® II Balances
Product Details & Documents
The modular weighing system Cubis® II can be individually configured from different components. The combinability of the display unit, weighing module, draft shield, software packages for various applications and functions and a comprehensive range of accessories allows the individual adaptation of the Cubis® II balance to all weighing tasks.
- Leading performance
- Monolithical weighing system, integrated climate sensors, individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail, state-of-the-art user management
- Outstanding service support
- Integrated status center, integrated service functions preventive maintenance on accredited standards
The Cubis® II range of premium laboratory balances with a maximum load between 2.1 g and 70 kg and a readability between 0.1 μg to 1 g provide the ideal model for every application.
Connection type: D-sub connector, 9-pin
Display type: Color touchscreen
Certifications: 21 CFR Part 11 compliance.
Spécifications
- Modèle:MCE125S
- Plateau de pesée/taille de la plateforme:85×85 mm
- Désignation:Cubis II Semi-micro Balance, Scale div, (d) 0.01 mg, max. load 120 g. Draft shield D
- Dimensions:315×240×61 mm
- Repeatabilty:0.01 mg
- Linearity:0.03 mg
- Stabilization Time:1.5 s
- Readability:0.01 mg
- Weighing Capacity:120 g
- Cat. No.:CA77591-724
- Operating temperature range:0…40 °C
- Voltage:0 - 240 VAC (±10%)
- Plug type:Two-sided plug
- Communication interface:COM-RS232 Interface
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



