LabExact® Extraction Thimbles, Glass Microfiber
Product Details & Documents
LabExact® high quality glass microfiber extraction thimbles available in a variety of dimensions to fit most Soxhlet extraction units, ideal for gravimetric methods for hot environments and acidic gases as well as extraction methods common to biochemical analysis.
- Extraction thimbles are manufactured with 100% pure borosilicate glass binderless microfibers
They have a seamless and consistent 1.5 mm wall thickness, smooth interior surface and superior mechanical strength and retention.
Common applications include gravimetric methods for hot environments and acidic gases as well as extraction methods common to biochemical analysis.
Spécifications
- Épaisseur de paroi:1.5 mm
- Désignation:LabExact® Extraction thimbles glass microfiber, standard format
- Matière:Binderless glass microfiber
- I.D.×H:28×120 mm
- Particle Retention:5 µm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



