LabExact® LabExact® Bench Protector Papers
LabExact® bench protector paper, roll, Smooth, Bright white, Cellulose/polyethylene, 48 cm ×50 m (18.9" × 164')
Catalog # 77590-482
Supplier: I.W. TREMONT CO., INC.
Supplier #: LEBPR4650M
Jump to:
Product Details & Documents
LabExact® disposable, highly absorbent pure cellulose paper with polyethylene backing protects laboratory surfaces against liquid spills and leakage through to the bench top.
- Lays flat with less wrinkles for sturdy glassware use
- Tear resistant material, whether wet or dry
- The polyethylene backing material is skid resistant, waterproof and chemical resistant
- The absorbent paper quickly traps spilled or drained fluids
- Smooth white surface is easy to write on
It is designed to protect laboratory surfaces against liquid spills and prevent leakage through to the bench top, necessary to maintain a safer work environment.
Certifications: Meets OSHA regulation 29CFR 1910.1030 for occupational exposure to bloodborne pathogens.
Specifications
- Type:Smooth
- Color:Bright white
- Désignation:LabExact® bench protector paper, roll
- Dimensions:48 cm ×50 m (18.9" × 164')
- Matière:Cellulose/polyethylene
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



