Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
LabExact® Extraction Thimbles, Cellulose | Avantor

LabExact® Extraction Thimbles, Cellulose

Cotton linter cellulose, LabExact® Extraction thimbles cellulose, standard format, 23×90 mm, 1.5 mm, 5 µm
Catalog # 77590-796
Fournisseur #:  LECT5007
LabExact® Extraction Thimbles, Cellulose
Catalog # 77590-796
LabExact® Extraction Thimbles, Cellulose
LabExact® Extraction Thimbles, Cellulose

Cotton linter cellulose, LabExact® Extraction thimbles cellulose, standard format, 23×90 mm, 1.5 mm, 5 µm

Price
$180.77
Log in pour la disponibilité
Box of 25
Product Details & Documents

LabExact® high quality cellulose extraction thimbles are available in a variety of dimensions to fit most Soxhlet extraction units.

  • Extraction thimbles are manufactured with high purity cellulose fibers and have a consistent wall thickness
  • Available as fast flow, with lid and extra density

Common applications include air and waste gas analysis, collection of solid particles such as dust, concrete slurry evaluation, analysis of pesticide residues, oil/fat content of solid foods and oil and grease analysis of solid wastes.

Spécifications
  • Épaisseur de paroi:
    1.5 mm
  • Désignation:
    LabExact® Extraction thimbles cellulose, standard format
  • Matière:
    Cotton linter cellulose
  • I.D.×H:
    23×90 mm
  • Particle Retention:
    5 µm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.