Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Cellulose Extraction Thimbles, Grade C300 | Avantor

Cellulose Extraction Thimbles, Grade C300

Cellulose, Cellulose extraction thimble, grade C300, 60 mm, 25 mm, 1.3 mm
Catalog # CA77581-148
Supplier:   Sartorius
Fournisseur #:  FT-1201-025060
Cellulose Extraction Thimbles, Grade C300
Catalog # CA77581-148
Supplier:  Sartorius
Cellulose Extraction Thimbles, Grade C300
Cellulose Extraction Thimbles, Grade C300

Cellulose, Cellulose extraction thimble, grade C300, 60 mm, 25 mm, 1.3 mm

Price
$161.95
Log in pour la disponibilité
Pack of 25
Product Details & Documents

These cellulose thimble are primarily designed to fit the Soxhlet apparatus and potential applications include environmental monitoring (e.g. separation of dust, aerosols, gas or air streams) and food control (e.g. extraction of fats, emulsifiers or additives).

  • Composed of high-purity cellulose for uncontaminated results

  • Engineered for superior mechanical stability to withstand rigorous use
  • Designed for a precise fit across a diverse range of extractors
  • Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes

They are free of binders and offer a high purity which ensures consistent and high overall flow rates.

Typical wall thickness are 1.3 mm for inner diameters lower than 35 mm and 1.7 mm for inner diameters higher than 35 mm.

Spécifications
  • Épaisseur de paroi:
    1.3 mm
  • Désignation:
    Cellulose extraction thimble, grade C300
  • Longueur:
    60 mm
  • Matière:
    Cellulose
  • Inner Diameter:
    25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.