Cellulose Extraction Thimbles, Grade C300
Cellulose, Cellulose extraction thimble, grade C300, 80 mm, 30 mm, 1.3 mm
Catalog # CA77581-164
Supplier: Sartorius
: FT-1201-030080
Jump to:
Product Details & Documents
These cellulose thimble are primarily designed to fit the Soxhlet apparatus and potential applications include environmental monitoring (e.g. separation of dust, aerosols, gas or air streams) and food control (e.g. extraction of fats, emulsifiers or additives).
Composed of high-purity cellulose for uncontaminated results
- Engineered for superior mechanical stability to withstand rigorous use
- Designed for a precise fit across a diverse range of extractors
- Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
They are free of binders and offer a high purity which ensures consistent and high overall flow rates.
Typical wall thickness are 1.3 mm for inner diameters lower than 35 mm and 1.7 mm for inner diameters higher than 35 mm.
Spécifications
- Épaisseur de paroi:1.3 mm
- Désignation:Cellulose extraction thimble, grade C300
- Longueur:80 mm
- Matière:Cellulose
- Inner Diameter:30 mm



