Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

XPR Essential Microbalances

XPR3DUE, 3.2/1.2 g, 32 mm, 0.01/0.001 mg, 6 s, 0.0008 mg, 478×195×196 mm
Catalog # CA77581-344
Supplier:   Mettler Toledo
 :  30900669
XPR Essential Microbalances
Catalog # CA77581-344
Supplier:  Mettler Toledo
XPR Essential Microbalances
XPR Essential Microbalances

XPR3DUE, 3.2/1.2 g, 32 mm, 0.01/0.001 mg, 6 s, 0.0008 mg, 478×195×196 mm

Price
$36,830.00
Log in for availability
Each
Product Details & Documents

METTLER TOLEDO XPR Essential microbalances are highly precise instruments with SmartPan Technology, exceptionally low minimum weight capabilities and a 0.001 mg readability ideal for tasks requiring high precision, such as weighing small quantities of high-value materials or samples. Streamline daily operations with user-friendly features including integrated onscreen guidance and semi-automatic wing doors that open at the push of a button for reduced risk of contamination. METTLER TOLEDO XPR Essential microbalances are the successor to the XSR microbalances.

  • Compact front loader design
  • SmartView terminal
  • 7" color touchscreen
  • Antistatic solutions
  • Multiple interfaces
  • Semi-automatic wing doors
  • Easy clean drip tray
  • Data management
  • Valid and traceable results

The XPR Essential microbalances feature a digital results notepad and storage of SOPs in method library.

Specifications
  • Modèle:
    XPR3DUE
  • Plateau de pesée/taille de la plateforme:
    32 mm
  • Dimensions:
    478×195×196 mm
  • Repeatabilty:
    0.0008 mg
  • Stabilization Time:
    6 s
  • Readability:
    0.01/0.001 mg
  • Weighing Capacity:
    3.2/1.2 g