Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Cornerstone Workbenches | Avantor

VWR® Cornerstone Workbenches

Cornerstone frame, 1000 lbs., 29 - 35", 96×24"
Catalog # 77575-728
Supplier:   Treston
Fournisseur #:  CSB2496-SW
VWR® Cornerstone Workbenches
Catalog # 77575-728
Supplier:  Treston
VWR® Cornerstone Workbenches
VWR® Cornerstone Workbenches

Cornerstone frame, 1000 lbs., 29 - 35", 96×24"

Price
1 465,87 $
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

The American-made Treston cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options. With a 1500 lbs. load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.

  • Fast, easy assembly
  • Modern design and ESD compatible
  • Four legged steel structure
  • Height adjustment range 29 to 35", in 1" increments

With 10 year warranty.

Spécifications
  • Désignation:
    Cornerstone frame
  • Hauteur:
    29 - 35"
  • W×D:
    96×24"
  • Weighing Capacity:
    1000 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.