Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Cornerstone Workbenches

VWR® Cornerstone Workbenches

Cornerstone frame, 1000 lbs., 29 - 35", 96×36"
Catalog # 77575-778
Supplier:   Treston
Supplier #:  CSB3696-VWR
VWR® Cornerstone Workbenches
Catalog # 77575-778
Supplier:  Treston
VWR® Cornerstone Workbenches
VWR® Cornerstone Workbenches

Cornerstone frame, 1000 lbs., 29 - 35", 96×36"

Price
1 627,68 $
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The American-made Treston cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options. With a 1500 lbs. load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.

  • Fast, easy assembly
  • Modern design and ESD compatible
  • Four legged steel structure
  • Height adjustment range 29 to 35", in 1" increments

With 10 year warranty.

Specifications
  • Désignation:
    Cornerstone frame
  • Hauteur:
    29 - 35"
  • W×D:
    96×36"
  • Weighing Capacity:
    1000 lbs.