Facial Tissues
Facial tissues, premium, non sterile, White, 2, 8×8.3", 13.22774 lbs., 100/box, 36 boxes/case
Supplier: Dukal
Fournisseur #: TIS102
Jump to:
Product Details & Documents
Facial tissues made of 100% virgin wood pulp.
- Fragrance free and without lotion
- Features colorful designs
- Available in standard and premium options
Packaging: Packaged in flat dispenser box made from recycled paper.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Color:White
- Désignation:Facial tissues, premium, non sterile
- Dimensions:8×8.3"
- Packaging:100/box, 36 boxes/case
- Weight:13.22774 lbs.
- Ply:2



