Facial Tissues
Facial tissues, standard, non sterile, White, 2, 5.7×7", 19.84 lbs., 40/box, 200 boxes/case
Supplier: Dukal
Fournisseur #: TIS100
Jump to:
Product Details & Documents
Facial tissues made of 100% virgin wood pulp.
- Fragrance free and without lotion
- Features colorful designs
- Available in standard and premium options
Packaging: Packaged in flat dispenser box made from recycled paper.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Color:White
- Désignation:Facial tissues, standard, non sterile
- Dimensions:5.7×7"
- Packaging:40/box, 200 boxes/case
- Weight:19.84 lbs.
- Ply:2



