Tourniquets
Non sterile tourniquet, white, flat, 1×18", 100/box, 10 boxes/Case
Supplier: Dukal
Fournisseur #: 4100W
Jump to:
Product Details & Documents
Latex-free tourniquets are ideal for constricting or compression.
- Feels like latex
- Hypoallergenic
- Superior strength
- Convenient packaging designed for kit assembly and resale
- Not made with natural rubber latex
- Weight: 15.29 lbs.
Made of synthetic polyisoprene.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Désignation:Non sterile tourniquet, white, flat, 1×18"
- Packaging:100/box, 10 boxes/Case
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



