ProKlenz® ALIGN Neutral Pharmaceutical Detergent
Product Details & Documents
ProKlenz® ALIGN neutral pharmaceutical detergent offers gentle but effective cleaning for a wide range of process residues in CIP and manual applications.
- Neutral pH: Suitable for a wide array of manufacturing substrates and manual cleaning
- Low foaming system: Supports use in high-impingement systems
- Free rinsing neutral pH formula: Minimizes water and utility consumption with no neutralization required
- Complete lot and change control traceability: Supports quality assurance and control
- Specific and non-specific analytical methods: Indicates that chemical has been removed from contact surface and speeds up the validation process
Designed and developed specifically for pharmaceutical and oral dosage form manufacturers, ProKlenz ALIGN Detergent has broad substrate compatibility and a neutral pH that eliminates the need for wastewater neutralization. A robust technical documentation package supports validation.
Manufactured within an FDA registered plant, ISO 9001:2015 and 13485:2016 compliant. Meets the highest standard in manufacturing and quality assurance.
Applications: Manual cleaning, processing equipment cleaning: Process Vessels, reactors and blenders, component part cleaning and ultrasonic cleaning.
Foam: Low at temperatures above 40 °C
Solubility: Complete
Spécifications
- Taille:55 gal.
- Packaging:Plastic drum
- pH:8.4 (typical)
- Forme:Liquid
- Specific Gravity:1.06 (typical) at 25 °C



