Eppendorf® Microplates
Product Details & Documents
Eppendorf microplates provide exceptional stability during centrifugation with g-Safe® technology and efficient sample identification with the OptiTrack® Matrix. The design features, including RecoverMax® well design and raised well rims, ensure reliable sealing and facilitate maximum sample recovery.
- g-Safe®: exceptional centrifugation stability up to 6000×g
- OptiTrack® Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax® well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Unmatched, transparent polypropylene (PP) for improved sample visibility
- Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plastocizers or biocides (materials which could have a negative effect on bioassays)
- Ensured functionality from −86 to +100 °C
Pipette, control and recover your samples with ease using Eppendorf Microplates! Designed with the easy-to-read alphanumeric OptiTrack® matrix label to identify individual wells, speed up the filling process and significantly reduce the risk of pipetting errors. Eppendorf Microplates are made with high-transparency polypropylene ensuring quick and easy location of samples and are also available in Eppendorf LoBind® for when you need maximum sample recovery.
Safe code option provides 3-level coding for safe sample and vessel identification. ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Well color: Clear
Material: polypropylene (PP)
Autoclavable: 121 °C, 20 min
Centrifugation stability: 6000×g
Plate color: white
Spécifications
- Sterility:Non sterile
- Désignation:Eppendorf® Microplate, PCR clean, 3-level SafeCode (2D datamatrix, linear barcode, alphanumeric code)
- Packaging:80 plates (5 bags × 16 plates)
- Bottom Style:V-bottom



