Reservoir Microplates
Product Details & Documents
Polypropylene reservoir microplates for automated liquid handlers and handheld pipettors.
- Large range of cavity volumes, from 2.6 to 300 ml with specialized bottom geometries to optimize access and minimize dead volumes
- Low binding surfaces for minimal losses of proteins, DNA/RNA, and other biologicals
- Molded from chemical-resistant polymers, for maintained performance following prolonged exposure to aggressive solutions and solvents
- Produced to ANSI/SLAS standards, for compatibility with popular labware and devices
- Compatible with all major platforms and benchtop devices, making these reservoirs automation friendly
- Low temperature tolerant, suitable for heating or cooling during use
- Autoclavable, can be sterilized at 121 °C, 15 psi for 20 minutes
- Fully customizable to fit your requirements
- Manufactured in a DNAse/RNase-free ISO 9001 regulated facility
Agilent polypropylene reservoir microplates are available for a wide range of automated liquid handlers and handheld pipettors. These reservoir microplates are molded using high-quality, chemical-resistant polymers to ANSI/SLAS standard footprints, with optimized base geometries to minimize dead volumes. They are available with 1 to 24 cavities per reservoir plate, container heights between 19 and 44 mm, and with clear or black lids.
These reservoirs are recommended for both method scale-up and scale-down applications as well as for creating design of experiments (DoE) arrays.
Documents
Spécifications
- Sterility:Sterile
- Color:White
- Désignation:Reservoir, 12 column, pyramid base geometries, irradiated, 7 ml/column
- Hauteur:19 mm
- Matière:PP
- Packaging:—
- Maximum Volume:84 ml
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



