Reservoir Microplates
Product Details & Documents
Polypropylene reservoir microplates for automated liquid handlers and handheld pipettors.
- Large range of cavity volumes, from 2.6 to 300 ml with specialized bottom geometries to optimize access and minimize dead volumes
- Low binding surfaces for minimal losses of proteins, DNA/RNA, and other biologicals
- Molded from chemical-resistant polymers, for maintained performance following prolonged exposure to aggressive solutions and solvents
- Produced to ANSI/SLAS standards, for compatibility with popular labware and devices
- Compatible with all major platforms and benchtop devices, making these reservoirs automation friendly
- Low temperature tolerant, suitable for heating or cooling during use
- Autoclavable, can be sterilized at 121 °C, 15 psi for 20 minutes
- Fully customizable to fit your requirements
- Manufactured in a DNAse/RNase-free ISO 9001 regulated facility
Agilent polypropylene reservoir microplates are available for a wide range of automated liquid handlers and handheld pipettors. These reservoir microplates are molded using high-quality, chemical-resistant polymers to ANSI/SLAS standard footprints, with optimized base geometries to minimize dead volumes. They are available with 1 to 24 cavities per reservoir plate, container heights between 19 and 44 mm, and with clear or black lids.
These reservoirs are recommended for both method scale-up and scale-down applications as well as for creating design of experiments (DoE) arrays.
Documents
Spécifications
- Sterility:Non sterile
- Color:White
- Désignation:Reservoir, 12 column, pyramid base geometries, 21 ml/column
- Hauteur:44 mm
- Matière:PP
- Packaging:—
- Maximum Volume:252 ml
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



