Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Checktemp® Digital Thermometers

Checktemp® Digital Thermometers

Checktemp® digital thermometer, –50...+150 °C (–58...+302 °F), ±0.2 °C (–30...+120 °C), ±0.3 °C (outside: –50...–30 °C and 120...150 °C)/ ±0.5 °F (–22.0...+199.9 °F), ±1 °F (outside: –58...–22 °F and 200...302 °F), 0.1 °C (–50...+150 °C) / 0.1 °F (–58.0...+199.9 °F) ;1 °F (above 200 °F)
Catalog # CA470003-740
Supplier:   Hanna
Supplier #:  HI98501
Checktemp® Digital Thermometers
Catalog # CA470003-740
Supplier:  Hanna
Checktemp® Digital Thermometers
Checktemp® Digital Thermometers

Checktemp® digital thermometer, –50...+150 °C (–58...+302 °F), ±0.2 °C (–30...+120 °C), ±0.3 °C (outside: –50...–30 °C and 120...150 °C)/ ±0.5 °F (–22.0...+199.9 °F), ±1 °F (outside: –58...–22 °F and 200...302 °F), 0.1 °C (–50...+150 °C) / 0.1 °F (–58.0...+199.9 °F) ;1 °F (above 200 °F)

Price
$69.59
Log in pour la disponibilité
Each
Product Details & Documents

Checktemp® Digital Thermometer is a great choice for easy operation with clear digits and better accuracy over a wide range. Measure temperature without fear of breakage or condensation. A compact meter with a direct probe, it is ideal for taking quick–fire temperature measurement in semi-solids and liquids.

  • Easy read digital display - whatever the viewing angle
  • Simple to use with a direct measurement probe
  • Great for semi–solid foods, liquids, and laboratory
  • Not intended for human use
  • ±0.2 °C (±0.5 °F) accuracy
  • °C/°F status user selectable
  • IP 65 water resistant protection
  • 3000 hours of battery life (continuous use)
  • AISI 316 stainless steel penetration probe

The Checktemp® is a digital thermometer with stainless steel penetration probe. It delivers high accuracy temperature measurements over a wide temperature range without worrying about breakage or condensation.

The Checktemp® offers NO breakage, NO waste, NO injuries and NO difficulty in reading; the digital display prevents a parallax error (observing the wrong measurement due to the angle of view) and is optimized for a wide range of environmental temperatures. Checktemp® is provided with Hanna’s unique CAL Check™ function for accurate measurements every time. The Checktemp® implements a CAL Check™ upon startup and reports the status as 0 or Err.

The sharp–tip probe of the Checktemp® easily penetrates semi–solid products making routine temperature checks simple and quick for both incoming and outgoing goods. Checktemp® is the ideal instrument for measuring temperature according to HACCP requirements.

Spécifications
  • Résolution:
    0.1 °C (–50...+150 °C) / 0.1 °F (–58.0...+199.9 °F) ;1 °F (above 200 °F)
  • Désignation:
    Checktemp® digital thermometer
  • Accuracy:
    ±0.2 °C (–30...+120 °C), ±0.3 °C (outside: –50...–30 °C and 120...150 °C)/ ±0.5 °F (–22.0...+199.9 °F), ±1 °F (outside: –58...–22 °F and 200...302 °F)
  • Range:
    –50...+150 °C (–58...+302 °F)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.