Quintix® Pro Balances
QTX3201IRO1S_C, 3200 g, 60 mg, 182×182 mm, 100 mg, ≤0.9 s, 50 mg, 215×377×95 mm
Catalog # CA77507-098
Supplier: Sartorius
Fournisseur #: QTX3201IRO1S
Jump to:
Product Details & Documents
Quintix® Pro laboratory balances are not just about meeting expectations but exceeding them. The balances have an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.
- Enhance the user experience with new premium features
- Offering a wide range of use in different environments and applications
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench
This laboratory balance is a perfect fit for laboratories seeking a versatile balance that can handle a wide range of tasks. It's an ideal choice for those prioritizing sustainability and reliability in their operations. Moreover, it's a cost-effective solution for budget-conscious laboratories, such as startups or those operating with limited funds. It serves as a great alternative to the Cubis® II laboratory balance.
Spécifications
- Modèle:QTX3201IRO1S_C
- Plateau de pesée/taille de la plateforme:182×182 mm
- Dimensions:215×377×95 mm
- Repeatabilty:50 mg
- Linearity:60 mg
- Stabilization Time:≤0.9 s
- Readability:100 mg
- Weighing Capacity:3200 g
- Cat. No.:CA77507-098
- Operating temperature range:10…30 °C
- Voltage:100 – 240 V
- Plug type:Interchangeable country-specific plug-in AC adaptors
- Communication interface:USB UTL;USB Device
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Data cable, mini USB|RS232, 25-pin



