Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Quintix® Pro Balances

Quintix® Pro Balances

QTX423IRU1S_C, 420 g, 0.6 mg, Ø 120 mm, 1 mg, ≤1.0 s, 0.5 mg, 220×377×346 mm
Catalog # CA77507-118
Supplier:   Sartorius
Supplier #:  QTX423IRU1S
Quintix® Pro Balances
Catalog # CA77507-118
Supplier:  Sartorius
Quintix® Pro Balances
Quintix® Pro Balances

QTX423IRU1S_C, 420 g, 0.6 mg, Ø 120 mm, 1 mg, ≤1.0 s, 0.5 mg, 220×377×346 mm

Price
$5,580.21
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

Quintix® Pro laboratory balances are not just about meeting expectations but exceeding them. The balances have an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.

  • Enhance the user experience with new premium features
  • Offering a wide range of use in different environments and applications
  • Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench

This laboratory balance is a perfect fit for laboratories seeking a versatile balance that can handle a wide range of tasks. It's an ideal choice for those prioritizing sustainability and reliability in their operations. Moreover, it's a cost-effective solution for budget-conscious laboratories, such as startups or those operating with limited funds. It serves as a great alternative to the Cubis® II laboratory balance.

Spécifications
  • Modèle:
    QTX423IRU1S_C
  • Plateau de pesée/taille de la plateforme:
    Ø 120 mm
  • Dimensions:
    220×377×346 mm
  • Repeatabilty:
    0.5 mg
  • Linearity:
    0.6 mg
  • Stabilization Time:
    ≤1.0 s
  • Readability:
    1 mg
  • Weighing Capacity:
    420 g
  • Cat. No.:
    CA77507-118
  • Operating temperature range:
    10…30 °C
  • Voltage:
    100 – 240 V
  • Plug type:
    Interchangeable country-specific plug-in AC adaptors
  • Communication interface:
    USB UTL;USB Device
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Data cable, mini USB|RS232, 25-pin
    Data cable, mini USB|RS232, 25-pin
    CA76412-910
    Log in pour la disponibilité
    Each - $93.41

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.