Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Inverted Liquid Transfer Cap System

Inverted Liquid Transfer Cap System

2 L Flasks, 50 cm (External)
24 cm (Internal), External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø), Sterile
Catalog # 77509-014
Supplier:   NEST SCIENTIFIC
Supplier #:  C10133-DZC050B
Inverted Liquid Transfer Cap System
Catalog # 77509-014
Supplier:  NEST SCIENTIFIC
Inverted Liquid Transfer Cap System

2 L Flasks, 50 cm (External)
24 cm (Internal), External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø), Sterile

Price
$940.76
Log in for availability
Case of 4 Each
Product Details & Documents

Transfer caps for high efficient erlenmeyer flask.

  • Closed system reduces the risks of contamination during liquid transfer
  • One-piece construction of caps and connectors reduces the risk of leakage and media residue
  • High-quality materials and smooth inner wall of the tubing provide an excellent transfer performance
  • Sterilized by E-beam, SAL=10-6
  • Endotoxin-free, and no ingredients of animal origin

Caps of various diameters are available and aseptic welding of liquid inlet tubing under normal conditions is supported.

Packaging: Individually packaged in sterile bag

Specifications
  • Ø:
    External liquid transfer tube: 6.4 mm (int.Ø); 11.1 mm (ext.Ø)
    Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø)
  • Sterility:
    Sterile
  • Longueur:
    50 cm (External)
    24 cm (Internal)
  • For Use With:
    2 L Flasks