Inverted Liquid Transfer Cap System
3 L Flasks, 50 cm (External)
28 cm (Internal), External liquid transfer tube: 3.2 mm (int.Ø); 6.4 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø), Sterile
28 cm (Internal), External liquid transfer tube: 3.2 mm (int.Ø); 6.4 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø), Sterile
Catalog # 77509-036
Supplier: NEST SCIENTIFIC
Fournisseur #: C10231-AZC050B
Jump to:
Product Details & Documents
Transfer caps for high efficient erlenmeyer flask.
- Closed system reduces the risks of contamination during liquid transfer
- One-piece construction of caps and connectors reduces the risk of leakage and media residue
- High-quality materials and smooth inner wall of the tubing provide an excellent transfer performance
- Sterilized by E-beam, SAL=10-6
- Endotoxin-free, and no ingredients of animal origin
Caps of various diameters are available and aseptic welding of liquid inlet tubing under normal conditions is supported.
Packaging: Individually packaged in sterile bag
Spécifications
- Ø:External liquid transfer tube: 3.2 mm (int.Ø); 6.4 mm (ext.Ø)
Internal liquid transfer tube: 2 mm (int.Ø); 3 mm (ext.Ø) - Sterility:Sterile
- Longueur:50 cm (External)
28 cm (Internal) - For Use With:3 L Flasks



