Erlenmeyer Flasks, PETG, Flat Bottom
Conical PETG Erlenmeyer flasks, flat bottom, Bottom Ø: 83 mm, 12 per case, 250 ml, Sterile, 137.8 mm, 34 mm
Catalog # 77508-822
Supplier: NEST SCIENTIFIC
Supplier #: 782011
Jump to:
Product Details & Documents
Ideal for shaker culture applications. PETG Erlenmeyer flasks are manufactured in 100000 grade cleaning room with USP 6 grade raw materials.
- PETG Bottle and HDPE cap
- Sterilized by E-Beam
- Nonpyrogenic
- Packaged in sterile bags
Vent caps with 0.22 µm hydrophobic filters for gas exchange without contamination.
Certifications: ISO 9001 and 13485 certified.
Specifications
- Sterility:Sterile
- Capacité:250 ml
- Désignation:Conical PETG Erlenmeyer flasks, flat bottom, Bottom Ø: 83 mm, 12 per case
- Hauteur:137.8 mm
- Neck O.D.:34 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



