Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Cell Culture Inserts

12 Cell culture inserts and 12 well plate, translucent, 1.5 ml, 12 mm, 1.12 cm², 2×10⁶, PC membrane, 3.0 μm, Non-treated, 12/pack, 120/case
Catalog # 77508-662
Supplier:   NEST SCIENTIFIC
 :  724011
Cell Culture Inserts
Catalog # 77508-662
Supplier:  NEST SCIENTIFIC
Cell Culture Inserts

12 Cell culture inserts and 12 well plate, translucent, 1.5 ml, 12 mm, 1.12 cm², 2×10⁶, PC membrane, 3.0 μm, Non-treated, 12/pack, 120/case

Price
310,89 $
Log in pour la disponibilité
Case of 48 Each
Product Details & Documents

Cell culture plates are made of high clarity, 100% virgin polystyrene.

  • Sterilized by E-beam, SAL=10⁻⁶
  • Vacuum plasma tissue culture treatment
  • Non-pyrogenic, DNase/RNase free
  • A rich selection of matching plates: 6-, 12-, 24-well
  • Innovative edge design for convenient sample loading
  • Low protein binding to ensure accurate results

Passed the USP VI toxicity test. Compatible with most solvents used for fixing and staining.

Spécifications
  • Ø:
    12 mm
  • Taille de pore:
    3.0 μm
  • Well Volume:
    1.5 ml
  • Désignation:
    12 Cell culture inserts and 12 well plate, translucent
  • Packaging:
    12/pack, 120/case
  • Surface Treatment:
    Non-treated
  • Density:
    2×10⁶
  • Culture Area:
    1.12 cm²
  • Membrane:
    PC membrane