Cell Culture Inserts
6 Cell culture inserts and 6 well plate, transparent, 2.6 ml, 24 mm, 4.67 cm², 1×10⁵, PET membrane, 8.0 μm, Non-treated, 6/pack, 60/case
Catalog # 77508-654
Supplier: NEST SCIENTIFIC
Supplier #: 723331
Jump to:
Product Details & Documents
Cell culture plates are made of high clarity, 100% virgin polystyrene.
- Sterilized by E-beam, SAL=10⁻⁶
- Vacuum plasma tissue culture treatment
- Non-pyrogenic, DNase/RNase free
- A rich selection of matching plates: 6-, 12-, 24-well
- Innovative edge design for convenient sample loading
- Low protein binding to ensure accurate results
Passed the USP VI toxicity test. Compatible with most solvents used for fixing and staining.
Spécifications
- Ø:24 mm
- Taille de pore:8.0 μm
- Well Volume:2.6 ml
- Désignation:6 Cell culture inserts and 6 well plate, transparent
- Packaging:6/pack, 60/case
- Surface Treatment:Non-treated
- Density:1×10⁵
- Culture Area:4.67 cm²
- Membrane:PET membrane
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



